Motion
50BTR10ETYNDBLP4A

NSK CORP, BEARING DIV
50BTR10ETYNDBLP4A

NSK 50BTR10ETYNDBLP4A, High Speed Super Precision Angular Contact Ball Bearing, 50 mm Dia Bore, 80 mm OD, 16 mm W
Mi Item #08673702
MFR #50BTR10ETYNDBLP4A
Price$3,477.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
50BTR10ETYNDBLP4A

NSK 50BTR10ETYNDBLP4A, High Speed Super Precision Angular Contact Ball Bearing, 50 mm Dia Bore, 80 mm OD, 16 mm W
Mi Item #08673702
MFR #50BTR10ETYNDBLP4A

Mfr description
50BTR10ETYNDBLP4A SUPER PRECISION HIGH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,477.85/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    80 mm
  • Overall Length
    80 mm
  • Overall Width  
    16 mm
  • Precision Rating
    ABEC 7

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Manufacturer Upc Number
    029176987076
  • Measurement Standard
    Metric
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176987076
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)