Motion
90BNR19HTSUELP3

NSK CORP, BEARING DIV
90BNR19HTSUELP3

Spindle & Precision Machine Tool Angular Contact Bearing - 90 mm Bore, 125 mm OD, 18 mm Width, 18 ° Contact, Open
Mi Item #08673705
MFR #90BNR19HTSUELP3
Price$3,699.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
90BNR19HTSUELP3

Spindle & Precision Machine Tool Angular Contact Bearing - 90 mm Bore, 125 mm OD, 18 mm Width, 18 ° Contact, Open
Mi Item #08673705
MFR #90BNR19HTSUELP3

Mfr description
90BNR19HTSUELP3 SUPER PRECISION HIGH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,699.33/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Contact Angle  
    18 °
  • Outside Diameter  
    125 mm
  • Overall Width  
    18 mm
  • Weight
    1.058 lbs, 0.48 kg

Details

  • Ball Screw Application
    No
  • Bearing Material
    Hybrid (Steel/Ceramic)
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    90BNR19HTSUELP3 SUPER PRECISION HIGH
  • Flush Ground
    Yes
  • Harmonization Code
    6909195010
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    192661005491
  • Max Rpm
    26100 rpm
  • Maximum Operating RPM
    26100 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    39.5 kN, 8879.95 lbf
  • Radial Static Load Capacity
    28.5 kN, 6407.05 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    BNR19
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    192661005491
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)