Motion
140BTR10ETYNDBLP4A

NSK CORP, BEARING DIV
140BTR10ETYNDBLP4A

Spindle & Precision Machine Tool Angular Contact Bearing - 140 mm Bore, 210 mm OD, 63 mm Width, 40 ° Contact, Open
Mi Item #08673706
MFR #140BTR10ETYNDBLP4A
Price$4,738.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
140BTR10ETYNDBLP4A

Spindle & Precision Machine Tool Angular Contact Bearing - 140 mm Bore, 210 mm OD, 63 mm Width, 40 ° Contact, Open
Mi Item #08673706
MFR #140BTR10ETYNDBLP4A

Mfr description
140BTR10ETYNDBLP4A SUPER PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,738.75/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Contact Angle  
    40 °
  • Outside Diameter  
    210 mm
  • Overall Height
    63 mm
  • Overall Width  
    63 mm
  • Weight
    7.848 lbs, 3.56 kg

Details

  • Ball Retainer Material
    Polyamide
  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    140BTR10ETYNDBLP4A SUPER PRECISION
  • Flush Ground
    Yes
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    192661006108
  • Max Rpm
    4300 rpm
  • Maximum Operating RPM
    4300 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    117 kN
  • Radial Static Load Capacity
    227 kN
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    NSK ROBUST Series
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    192661006108
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)