Motion
55BNR19ETYNDULP4Y

NSK CORP, BEARING DIV
55BNR19ETYNDULP4Y

NSK 55BNR19ETYNDULP4Y High Speed Super Precision Angular Contact Ball Bearing, 55 mm Dia Bore, 80 mm OD, 13 mm W, 18 deg, 14400 N Dynamic/11400 N Static Load
MI ITEM #08673707
MFR #55BNR19ETYNDULP4Y
List Price$2,856.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
55BNR19ETYNDULP4Y

NSK 55BNR19ETYNDULP4Y High Speed Super Precision Angular Contact Ball Bearing, 55 mm Dia Bore, 80 mm OD, 13 mm W, 18 deg, 14400 N Dynamic/11400 N Static Load
MI ITEM #08673707
MFR #55BNR19ETYNDULP4Y

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$2,856.26/each for your price

Overview

Mfr description
55BNR19ETYNDULP4Y SUPER PRECISION HIGH

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Snap Ring Included
    With Snap Ring
  • Precision Rating
    ABEC 7
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Manufacturer Upc Number
    192661008201
  • UPC_NO
    192661008201
  • Measurement Standard
    Metric
  • Overall Height
    26 mm
  • Overall Length
    80 mm
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text