Motion
BL308NRC3
Radial/deep Groove Ball Bearing - Straight Bore, 40 mm ID, 90 mm OD, 23 mm Width, Open, With Snap Ring, C3 Internal Clearance
MI ITEM #08673710
MFR #BL308NRC3
Price$162.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 40 mm ID, 90 mm OD, 23 mm Width, Open, With Snap Ring, C3 Internal Clearance
MI ITEM #08673710
MFR #BL308NRC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$162.12/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    23 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    23 mm
  • Weight
    1.521 lbs, 0.69 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    BL308NRC3 BL300 MAX TYPE BALL BEARING
  • Harmonization Code
    8482105032
  • Internal Clearance
    C3
  • Long Description
    The BL308NRC3 is a 40 mm bore radial/deep groove ball bearing with a 90 mm OD and 23 mm width, open for standard use.
  • Manufacturer Catalog Number
    BL308NRC3
  • Manufacturer Upc Number
    029176032417
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Relubricatable
    No
  • Row Type Fill Slot
    Max Type
  • Series
    BL3
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176032417

Overview

Mfr description
BL308NRC3 BL300 MAX TYPE BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought