Motion
BL216NR
Radial/deep Groove Ball Bearing - Straight Bore, 80 mm ID, 140 mm OD, 26 mm Width, Open, With Snap Ring, C3 Internal Clearance
Mi Item #08673711
MFR #BL216NR
Price$446.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 80 mm ID, 140 mm OD, 26 mm Width, Open, With Snap Ring, C3 Internal Clearance
Mi Item #08673711
MFR #BL216NR

Mfr description
BL216NR BL200 MAX TYPE BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$446.96/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    26 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    26 mm

Details

  • Ball Retainer Material
    Pressed Steel
  • Ball Screw Application
    No
  • Bearing Material
    High-carbon chromium steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    BL216NR BL200 MAX TYPE BALL BEARING
  • Flush Ground
    No
  • Harmonization Code
    8482105032
  • Internal Clearance
    C3
  • Long Description
    The BL216NR is an 80 mm bore radial/deep groove ball bearing with a 140 mm OD and 26 mm width, open for standard use.
  • Manufacturer Catalog Number
    BL216NR
  • Manufacturer Upc Number
    029176076367
  • Max Operating Temperature
    110 °C, 230 °F
  • Max Rpm
    5300 rpm
  • Maximum Operating RPM
    5300 rpm
  • Measurement Standard
    Metric
  • Min Operating Temperature
    -10 °C, 14 °F
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    92500 N
  • Radial Static Load Capacity
    85000 N
  • Relubricatable
    No
  • Row Type Fill Slot
    Yes (Max Capacity)
  • Series
    BL200
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176076367
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)