Motion
BL412NR
Radial/deep Groove Ball Bearing - Straight Bore, 60 mm ID, 150 mm OD, 35 mm Width, Open, With Snap Ring, C3 Internal Clearance
Mi Item #08673712
MFR #BL412NR
Price$863.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 60 mm ID, 150 mm OD, 35 mm Width, Open, With Snap Ring, C3 Internal Clearance
Mi Item #08673712
MFR #BL412NR

Mfr description
BL412NR BL400 MAX TYPE BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$863.66/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    35 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    35 mm
  • Weight
    7.011 lbs, 3.18 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    BL412NR BL400 MAX TYPE BALL BEARING
  • Harmonization Code
    8482105032
  • Internal Clearance
    C3
  • Long Description
    The BL412NR is a 60 mm bore radial/deep groove ball bearing with a 150 mm OD and 35 mm width, open for standard use.
  • Manufacturer Catalog Number
    BL412NR
  • Manufacturer Upc Number
    029176078040
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Max Type
  • Series
    BL4
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176078040
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)