Overview
Mfr description
BL309ZZC3 BL300 MAX TYPE BALL BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Contact AngleNot Applicable
- Overall Width
- Closure TypeDouble Shielded
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeRadial & Deep Groove Ball Bearings
- Internal ClearanceC3
- Outer Ring Width25 mm
- Manufacturer Catalog NumberBL309ZZC3
- Manufacturer Upc Number029176901898
- UPC_NO029176901898
- DescriptionBL309ZZC3 BL300 MAX TYPE BALL BEARING
- Country of OriginJP
- Harmonization Code8482105032
- Measurement StandardMetric
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe BL309ZZC3 is a 45 mm bore radial/deep groove ball bearing with a 100 mm OD and 25 mm width, double shielded for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data