Motion
BL218
Radial/deep Groove Ball Bearing - Straight Bore, 90 mm ID, 160 mm OD, 30 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #08673714
MFR #BL218
Price$775.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 90 mm ID, 160 mm OD, 30 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #08673714
MFR #BL218

Mfr description
BL218 BL200 MAX TYPE BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$775.68/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    30 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    30 mm
  • Weight
    5.357 lbs, 2.43 kg

Details

  • Ball Retainer Material
    Pressed Steel cage
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    BL218 BL200 MAX TYPE BALL BEARING
  • Harmonization Code
    8482105032
  • Internal Clearance
    C0
  • Long Description
    The BL218 is a 90 mm bore radial/deep groove ball bearing with a 160 mm OD and 30 mm width, open for standard use.
  • Manufacturer Catalog Number
    BL218
  • Manufacturer Upc Number
    029176941214
  • Max Rpm
    4500 rpm
  • Maximum Operating RPM
    4500 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    117000 N, 26302.6 lbf
  • Radial Static Load Capacity
    107000 N, 24054.6 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Max Type
  • Series
    BL200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176941214
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)