Motion
BL222Z
Radial/deep Groove Ball Bearing - Straight Bore, 110 mm ID, 200 mm OD, 38 mm Width, Single Shielded, Without Snap Ring, C0 Internal Clearance
Mi Item #08673715
MFR #BL222Z
Price$1,378.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 110 mm ID, 200 mm OD, 38 mm Width, Single Shielded, Without Snap Ring, C0 Internal Clearance
Mi Item #08673715
MFR #BL222Z

Mfr description
BL222Z BL200 MAX TYPE BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,378.68/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    38 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    38 mm
  • Weight
    10.797 lbs, 4.89723 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Single Shielded
  • Country of Origin
    JP
  • Description
    BL222Z BL200 MAX TYPE BALL BEARING
  • Harmonization Code
    8482105032
  • Internal Clearance
    C0
  • Long Description
    The BL222Z is a 110 mm bore radial/deep groove ball bearing with a 200 mm OD and 38 mm width, single shielded for long life.
  • Manufacturer Catalog Number
    BL222Z
  • Manufacturer Upc Number
    029176969492
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Max Type
  • Series
    BL2
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176969492
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)