Motion
1210KJ
Self-Aligning Ball Bearing - Tapered 1:12, 50 mm ID, 90 mm OD, 20 mm Width
Mi Item #08673716
MFR #1210KJ
Price$176.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Tapered 1:12, 50 mm ID, 90 mm OD, 20 mm Width
Mi Item #08673716
MFR #1210KJ

Mfr description
1210KJ 1200 SERIES SELF-ALIGNING BALL
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$176.85/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    90 mm
  • Overall Width  
    20 mm

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    1210KJ 1200 SERIES SELF-ALIGNING BALL
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Long Description
    1210KJ Bearing has 50 mm tapered 1:12 bore, open closure, 90 mm OD, 20 mm width; designed for precision shafts.
  • Manufacturer Catalog Number
    1210KJ
  • Manufacturer Upc Number
    029176027055
  • Measurement Standard
    Metric
  • Product Type
    Self-Aligning Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176027055
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)