Motion
2217J
Self-aligning Ball Bearing - Straight, 85 mm ID, 150 mm OD, 36 mm Width, Open, C3
Mi Item #08673719
MFR #2217J
Price$1,908.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Straight, 85 mm ID, 150 mm OD, 36 mm Width, Open, C3
Mi Item #08673719
MFR #2217J

Mfr description
2217J 2200 SERIES SELF-ALIGNING BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,908.34/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    150 mm
  • Overall Width  
    36 mm
  • Weight
    5.071 lbs, 2.3 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    2217J 2200 SERIES SELF-ALIGNING BALL
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Long Description
    2217J Bearing features 85 mm straight bore, open closure, 150 mm OD, 36 mm width; suited for large machinery.
  • Manufacturer Catalog Number
    2217J
  • Manufacturer Upc Number
    029176059698
  • Max Rpm
    4800 rpm
  • Maximum Operating RPM
    4800 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    58500.0 N, 13151.3 lbf
  • Radial Static Load Capacity
    23600 N, 5305.5 lbf
  • Series
    22
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176059698
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)