Motion
2313J
Self-aligning Ball Bearing - Straight, 65 mm ID, 140 mm OD, 48 mm Width, Open, C3
Mi Item #08673720
MFR #2313J
Price$1,045.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Straight, 65 mm ID, 140 mm OD, 48 mm Width, Open, C3
Mi Item #08673720
MFR #2313J

Mfr description
2313J 2300 SERIES SELF-ALIGNING BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,045.84/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    140 mm
  • Overall Width  
    48 mm
  • Weight
    6.878 lbs, 3.12 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    2313J 2300 SERIES SELF-ALIGNING BALL
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Long Description
    2313J Bearing: 65 mm straight bore, open closure, 140 mm OD, 48 mm width; ideal for medium to heavy machinery.
  • Manufacturer Catalog Number
    2313J
  • Manufacturer Upc Number
    029176060502
  • Max Rpm
    4800 rpm
  • Maximum Operating RPM
    4800 rpm
  • Measurement Standard
    Metric
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    97000.0 N, 21806.47 lbf
  • Radial Static Load Capacity
    32500 N, 7306.29 lbf
  • Series
    23
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176060502
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)