Motion
2313KJC3
Self-aligning Ball Bearing - Tapered 1:12, 65 mm ID, 140 mm OD, 48 mm Width, Open, C3
Mi Item #08673721
MFR #2313KJC3
Price$1,045.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Tapered 1:12, 65 mm ID, 140 mm OD, 48 mm Width, Open, C3
Mi Item #08673721
MFR #2313KJC3

Mfr description
2313KJC3 2300 SERIES SELF-ALIGNING BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,045.84/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    140 mm
  • Overall Width  
    48 mm
  • Weight
    6.878 lbs, 3.12 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    2313KJC3 2300 SERIES SELF-ALIGNING BALL
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Long Description
    2313KJC3 Self-Aligning Ball Bearing: 65 mm tapered 1:12 bore, open closure, 140 mm OD, 48 mm width; high durability for heavy use.
  • Manufacturer Catalog Number
    2313KJC3
  • Manufacturer Upc Number
    029176060526
  • Max Rpm
    4800 rpm
  • Maximum Operating RPM
    4800 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    97000.0 N, 21806.4 lbf
  • Radial Static Load Capacity
    32500 N, 7306.3 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    23
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176060526
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)