Motion
2308TN
Self-Aligning Ball Bearing - Straight, 40 mm ID, 90 mm OD, 33 mm Width
MI ITEM #08673723
MFR #2308TN
List Price$488.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 40 mm ID, 90 mm OD, 33 mm Width
MI ITEM #08673723
MFR #2308TN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$488.79/each for your price

Overview

Mfr description
2308TN 2300 SERIES SELF-ALIGNING BALL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Contact Angle
    Not Applicable
  • Internal Clearance
    C3
  • Bearing Type
    Self-Aligning Ball Bearings
  • Harmonization Code
    8482105028
  • Country of Origin
    JP
  • Manufacturer Upc Number
    029176103001
  • UPC_NO
    029176103001
  • Description
    2308TN 2300 SERIES SELF-ALIGNING BALL
  • Manufacturer Catalog Number
    2308TN
  • Measurement Standard
    Metric
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    2308TN Self-Aligning Ball Bearing: 40 mm straight bore, open closure, 90 mm OD, 33 mm width; designed for medium-duty shafts.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text