Motion
1204JC3
Self-Aligning Ball Bearing - Straight, 20 mm ID, 47 mm OD, 14 mm Width
MI ITEM #08673724
MFR #1204JC3
Your Price$88.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 20 mm ID, 47 mm OD, 14 mm Width
MI ITEM #08673724
MFR #1204JC3

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$88.59/each(List $101.87)

Overview

Mfr description
1204JC3 1200 SERIES SELF-ALIGNING BALL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Contact Angle
    Not Applicable
  • Internal Clearance
    C3
  • Bearing Type
    Self-Aligning Ball Bearings
  • Harmonization Code
    8482105028
  • Country of Origin
    JP
  • Manufacturer Upc Number
    029176409141
  • UPC_NO
    029176409141
  • Description
    1204JC3 1200 SERIES SELF-ALIGNING BALL
  • Manufacturer Catalog Number
    1204JC3
  • Measurement Standard
    Metric
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    1204JC3 Self-Aligning Ball Bearing includes 20 mm straight bore, open closure, 47 mm OD, 14 mm width; perfect for factory automation.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text