Motion
1207TNC3
Self-aligning Ball Bearing - Straight, 35 mm ID, 72 mm OD, 17 mm Width, Open, C3
MI ITEM #08673726
MFR #1207TNC3
Price$136.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Straight, 35 mm ID, 72 mm OD, 17 mm Width, Open, C3
MI ITEM #08673726
MFR #1207TNC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$136.75/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    72 mm
  • Overall Width  
    17 mm
  • Weight
    0.683 lbs, 0.31 kg

Details

  • Ball Retainer Material
    TN/TNG/TNH
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    1207TNC3 1200 SERIES SELF-ALIGNING BALL
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Long Description
    1207TNC3 Self-Aligning Ball Bearing features 35 mm straight bore, open closure, 72 mm OD, 17 mm width; perfect for precise rotary tools.
  • Manufacturer Catalog Number
    1207TNC3
  • Manufacturer Upc Number
    029176409349
  • Max Rpm
    10000 rpm
  • Maximum Operating RPM
    10000 rpm
  • Measurement Standard
    Metric
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    15900 N, 3574.46 lbf
  • Radial Static Load Capacity
    5100 N, 1146.53 lbf
  • Series
    12
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176409349

Overview

Mfr description
1207TNC3 1200 SERIES SELF-ALIGNING BALL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought