Motion
1208KTNC3
Self-aligning Ball Bearing - Tapered 1:12, 40 mm ID, 80 mm OD, 18 mm Width, Open, C3
Mi Item #08673727
MFR #1208KTNC3
Price$156.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Tapered 1:12, 40 mm ID, 80 mm OD, 18 mm Width, Open, C3
Mi Item #08673727
MFR #1208KTNC3

Mfr description
1208KTNC3 1200 SERIES SELF-ALIGNING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$156.18/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    80 mm
  • Overall Width  
    18 mm
  • Weight
    0.884 lbs, 0.401 kg

Details

  • Ball Retainer Material
    Polyamide
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    1208KTNC3 1200 SERIES SELF-ALIGNING
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Long Description
    1208KTNC3 Bearing includes 40 mm tapered 1:12 bore, open closure, 80 mm OD, 18 mm width; suited for factory automation.
  • Manufacturer Catalog Number
    1208KTNC3
  • Manufacturer Upc Number
    029176409387
  • Max Rpm
    9000 rpm
  • Maximum Operating RPM
    9000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    19300 N, 4338.8 lbf
  • Radial Static Load Capacity
    6500 N, 1461.3 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    12
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176409387
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)