Motion
1209KTNC3
Self-aligning Ball Bearing - Tapered 1:12, 45 mm ID, 85 mm OD, 19 mm Width, Open, C3
Mi Item #08673728
MFR #1209KTNC3
Price$179.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Tapered 1:12, 45 mm ID, 85 mm OD, 19 mm Width, Open, C3
Mi Item #08673728
MFR #1209KTNC3

Mfr description
1209KTNC3 1200 SERIES SELF-ALIGNING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$179.26/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    85 mm
  • Overall Width  
    19 mm
  • Weight
    0.981 lbs, 0.445 kg

Details

  • Ball Retainer Material
    TN/TNG/TNH
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    1209KTNC3 1200 SERIES SELF-ALIGNING
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Long Description
    1209KTNC3 Bearing features 45 mm tapered 1:12 bore, open closure, 85 mm OD, 19 mm width; perfect for industrial machinery.
  • Manufacturer Catalog Number
    1209KTNC3
  • Manufacturer Upc Number
    029176409431
  • Max Rpm
    8500 rpm
  • Maximum Operating RPM
    8500 rpm
  • Measurement Standard
    Metric
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    22000.0 N, 4945.8 lbf
  • Radial Static Load Capacity
    7350 N, 1652.3 lbf
  • Series
    12
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176409431
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)