Motion
1213KTN
Self-aligning Ball Bearing - Tapered 1:12, 65 mm ID, 120 mm OD, 23 mm Width, Open, C3
MI ITEM #08673730
MFR #1213KTN
Price$356.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Tapered 1:12, 65 mm ID, 120 mm OD, 23 mm Width, Open, C3
MI ITEM #08673730
MFR #1213KTN

Mfr description
1213KTN 1200 SERIES SELF-ALIGNING BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$356.99/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    120 mm
  • Overall Width  
    23 mm
  • Weight
    2.425 lbs, 1.1 kg

Details

  • Ball Retainer Material
    TN/TNG/TNH
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    1213KTN 1200 SERIES SELF-ALIGNING BALL
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Long Description
    This Self-Aligning Ball Bearing offers 65 mm bore, tapered 1:12 bore, open closure, 120 mm outside diameter, and 23 mm width in Self-Aligning Ball Bearings.
  • Manufacturer Catalog Number
    1213KTN
  • Manufacturer Upc Number
    029176409639
  • Max Rpm
    6000 rpm
  • Maximum Operating RPM
    6000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    31000 N, 6969.079 lbf
  • Radial Static Load Capacity
    12500 N, 2810.113 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    12
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176409639

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)