Motion
1311TNC3
Self-aligning Ball Bearing - Straight, 55 mm ID, 120 mm OD, 29 mm Width, Open, C3
Mi Item #08673732
MFR #1311TNC3
Price$452.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Straight, 55 mm ID, 120 mm OD, 29 mm Width, Open, C3
Mi Item #08673732
MFR #1311TNC3

Mfr description
1311TNC3 1300 SERIES SELF-ALIGNING BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$452.83/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    120 mm
  • Overall Width  
    29 mm
  • Weight
    3.417 lbs, 1.55 kg

Details

  • Ball Retainer Material
    TN/TNG/TNH
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    1311TNC3 1300 SERIES SELF-ALIGNING BALL
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Long Description
    This Self-Aligning Ball Bearing offers 55 mm bore, straight bore type, open closure, 120 mm OD, and 29 mm width for Self-Aligning Ball Bearings.
  • Manufacturer Catalog Number
    1311TNC3
  • Manufacturer Upc Number
    029176410260
  • Max Rpm
    6300 rpm
  • Maximum Operating RPM
    6300 rpm
  • Measurement Standard
    Metric
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    51500 N, 11577.66 lbf
  • Radial Static Load Capacity
    17900 N, 4024.08 lbf
  • Series
    13
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176410260
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)