Motion
2207KJ
Self-aligning Ball Bearing - Tapered 1:12, 35 mm ID, 72 mm OD, 23 mm Width, Open, C3
Mi Item #08673735
MFR #2207KJ
Price$158.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Tapered 1:12, 35 mm ID, 72 mm OD, 23 mm Width, Open, C3
Mi Item #08673735
MFR #2207KJ

Mfr description
2207KJ 2200 SERIES SELF-ALIGNING BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$158.32/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    72 mm
  • Overall Width  
    23 mm
  • Weight
    0.847 lbs, 0.384 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    2207KJ 2200 SERIES SELF-ALIGNING BALL
  • Harmonization Code
    8482105060
  • Internal Clearance
    C3
  • Long Description
    This Self-Aligning Ball Bearing features 35 mm bore, tapered 1:12 bore, open closure, 72 mm OD, and 23 mm width in Self-Aligning Ball Bearings.
  • Manufacturer Catalog Number
    2207KJ
  • Manufacturer Upc Number
    029176414992
  • Max Rpm
    10000 rpm
  • Maximum Operating RPM
    10000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    21700.0 N, 4878.35 lbf
  • Radial Static Load Capacity
    6600 N, 1483.74 lbf
  • Series
    22
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176414992
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)