Motion
2208EKTN
Self-aligning Ball Bearing - Tapered 1:12, 40 mm ID, 80 mm OD, 23 mm Width, Open, C3
Mi Item #08673736
MFR #2208EKTN
Price$184.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Tapered 1:12, 40 mm ID, 80 mm OD, 23 mm Width, Open, C3
Mi Item #08673736
MFR #2208EKTN

Mfr description
2208EKTN 2200 SERIES SELF-ALIGNING BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.77/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    80 mm
  • Overall Width  
    23 mm
  • Weight
    1.003 lbs, 0.455 kg

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    2208EKTN 2200 SERIES SELF-ALIGNING BALL
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Long Description
    2208EKTN Bearing features 40 mm tapered 1:12 bore, open closure, 80 mm OD, 23 mm width; ideal for heavy rotary applications.
  • Manufacturer Catalog Number
    2208EKTN
  • Manufacturer Upc Number
    029176415036
  • Measurement Standard
    Metric
  • Product Type
    Self-Aligning Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176415036
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)