Motion
4204BTN
Double Row Angular Contact Bearing - 20 mm Bore, 47 mm OD, 18 mm Width, Open, Without Snap Ring, CN
MI ITEM #08673738
MFR #4204BTN
Price$124.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 20 mm Bore, 47 mm OD, 18 mm Width, Open, Without Snap Ring, CN
MI ITEM #08673738
MFR #4204BTN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$124.46/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    47 mm
  • Overall Height
    18 mm
  • Overall Length
    47 mm
  • Overall Width  
    18 mm
  • Weight
    0.287 lbs, 0.13 kg

Details

  • Ball Retainer Material
    Polyamide
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105060
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    029176423062
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Series
    42
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176423062

Overview

Mfr description
4204BTN 4200 SERIES SELF-ALIGNING BALL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought