Motion
4213BTN
Double Row Angular Contact Bearing - 65 mm Bore, 120 mm OD, 31 mm Width, Open, Without Snap Ring, CN
MI ITEM #08673740
MFR #4213BTN
Price$922.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 65 mm Bore, 120 mm OD, 31 mm Width, Open, Without Snap Ring, CN
MI ITEM #08673740
MFR #4213BTN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$922.50/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    120 mm
  • Overall Height
    31 mm
  • Overall Length
    120 mm
  • Overall Width  
    31 mm
  • Weight
    3.153 lbs, 1.43 kg

Details

  • Ball Retainer Material
    TNG/TNH
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105060
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    029176423215
  • Max Rpm
    4800 rpm
  • Maximum Operating RPM
    4800 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    67000.0 N, 15062.2 lbf
  • Radial Static Load Capacity
    67000 N, 15062.2 lbf
  • Series
    42
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176423215

Overview

Mfr description
4213BTN 4200 SERIES SELF-ALIGNING BALL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought