Motion
2220KJ
Self-aligning Ball Bearing - Tapered 1:12, 100 mm ID, 180 mm OD, 46 mm Width, Open, C3
Mi Item #08673741
MFR #2220KJ
Price$3,084.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Tapered 1:12, 100 mm ID, 180 mm OD, 46 mm Width, Open, C3
Mi Item #08673741
MFR #2220KJ

Mfr description
2220KJ 2200 SERIES SELF-ALIGNING BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,084.71/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    180 mm
  • Overall Width  
    46 mm
  • Weight
    10.251 lbs, 4.65 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    2220KJ 2200 SERIES SELF-ALIGNING BALL
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Long Description
    2220KJ Self-Aligning Ball Bearing features 100 mm tapered 1:12 bore, open closure, 180 mm OD, 46 mm width; suited for industrial machinery.
  • Manufacturer Catalog Number
    2220KJ
  • Manufacturer Upc Number
    029176428364
  • Max Rpm
    3800 rpm
  • Maximum Operating RPM
    3800 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    94500 N, 21244.4 lbf
  • Radial Static Load Capacity
    38500 N, 8655.1 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    22
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176428364
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)