Motion
2212EKTN
Self-aligning Ball Bearing - Tapered 1:12, 60 mm ID, 110 mm OD, 28 mm Width, Open, C3
MI ITEM #08673742
MFR #2212EKTN
Price$498.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Tapered 1:12, 60 mm ID, 110 mm OD, 28 mm Width, Open, C3
MI ITEM #08673742
MFR #2212EKTN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$498.42/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    110 mm
  • Overall Width  
    28 mm
  • Weight
    2.27 lbs, 1.03 kg

Details

  • Ball Retainer Material
    Polyamide
  • Ball Screw Application
    No
  • Bearing Material
    High Carbon Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    2212EKTN 2200 SERIES SELF-ALIGNING BALL
  • Flush Ground
    No
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Long Description
    2212EKTN Bearing features 60 mm tapered 1:12 bore, open closure, 110 mm OD, 28 mm width; designed for heavy rotary shafts.
  • Manufacturer Catalog Number
    2212EKTN
  • Manufacturer Upc Number
    029176523144
  • Max Rpm
    5300 rpm, 6300 rpm
  • Maximum Operating RPM
    5300 rpm, 6300 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    34000 N, 7700 lbf
  • Radial Static Load Capacity
    12600 N, 2840 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    2200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176523144

Overview

Mfr description
2212EKTN 2200 SERIES SELF-ALIGNING BALL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought