Motion
2311M
Self-aligning Ball Bearing - Straight, 55 mm ID, 120 mm OD, 43 mm Width, Open, C3
Mi Item #08673743
MFR #2311M
Price$989.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Straight, 55 mm ID, 120 mm OD, 43 mm Width, Open, C3
Mi Item #08673743
MFR #2311M

Mfr description
2311M 2300 SERIES SELF-ALIGNING BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$989.39/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    120 mm
  • Overall Width  
    43 mm
  • Weight
    4.475 lbs, 2.03 kg

Details

  • Ball Retainer Material
    Machined Brass
  • Ball Screw Application
    No
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    2311M 2300 SERIES SELF-ALIGNING BALL
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Long Description
    2311M Bearing: 55 mm straight bore, open closure, 120 mm OD, 43 mm width; built for robust industrial machinery.
  • Manufacturer Catalog Number
    2311M
  • Manufacturer Upc Number
    029176632822
  • Max Rpm
    6000 rpm
  • Maximum Operating RPM
    6000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    76500 N, 17198 lbf
  • Radial Static Load Capacity
    24000 N, 5395 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    2300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176632822
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)