Motion
1206JC3
Self-Aligning Ball Bearing - Straight, 30 mm ID, 62 mm OD, 16 mm Width
Mi Item #08673744
MFR #1206JC3
Price$92.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 30 mm ID, 62 mm OD, 16 mm Width
Mi Item #08673744
MFR #1206JC3

Mfr description
1206JC3 1200 SERIES SELF-ALIGNING BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.35/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    62 mm
  • Overall Width  
    16 mm

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    1206JC3 1200 SERIES SELF-ALIGNING BALL
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Long Description
    1206JC3 Self-Aligning Ball Bearing features 30 mm straight bore, open closure, 62 mm OD, 16 mm width; suited for industrial use.
  • Manufacturer Catalog Number
    1206JC3
  • Manufacturer Upc Number
    029176692789
  • Measurement Standard
    Metric
  • Product Type
    Self-Aligning Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176692789
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)