Motion
53216
Radial/deep Groove Ball Bearing - Straight Bore, 80 mm ID, 115 mm OD, 33 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #08673755
MFR #53216
Price$820.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 80 mm ID, 115 mm OD, 33 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #08673755
MFR #53216

Mfr description
53216 THRUST BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$820.34/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    33 mm
  • Outside Diameter  
    115 mm
  • Overall Width  
    33 mm
  • Weight
    2.227 lbs, 1.01 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    53216 THRUST BALL BEARING
  • Harmonization Code
    8482105008
  • Internal Clearance
    C0
  • Long Description
    The 53216 is an open radial deep groove ball bearing with an 80mm bore and 115mm outside diameter, ideal for robust machinery.
  • Manufacturer Catalog Number
    53216
  • Manufacturer Upc Number
    029176029592
  • Max Rpm
    2600 rpm
  • Maximum Operating RPM
    2600 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    79000 N, 17759.9 lbf
  • Radial Static Load Capacity
    218000 N, 49008.3 lbf
  • Relubricatable
    Yes
  • Series
    53200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176029592
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)