Motion
52202
Ball Thrust Bearing - 10 mm Bore, 32 mm OD, 22 mm Width
MI ITEM #08673756
MFR #52202
Price$199.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - 10 mm Bore, 32 mm OD, 22 mm Width
MI ITEM #08673756
MFR #52202

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$199.68/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Fillet Radius
    0.60 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    22 mm
  • Weight
    0.063 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    52202 THRUST BALL BEARING
  • Harmonization Code
    8482105008
  • Internal Clearance
    C0
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176062414
  • Max Rpm
    7100 rpm
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Flat
  • Radial Dynamic Load Capacity
    16700 N
  • Series
    522
  • Snap Ring Included
    Without Snap Ring
  • Thrust Bearing Type
    Double-Direction
  • UPC_NO
    029176062414

Overview

Mfr description
52202 THRUST BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought