Motion
52204
Radial/deep Groove Ball Bearing - Straight Bore, 15 mm ID, 40 mm OD, 26 mm Width, Open, Without Snap Ring, C0 Internal Clearance
MI ITEM #08673757
MFR #52204
Price$246.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 15 mm ID, 40 mm OD, 26 mm Width, Open, Without Snap Ring, C0 Internal Clearance
MI ITEM #08673757
MFR #52204

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$246.97/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    26 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    26 mm
  • Weight
    0.326 lbs, 0.148 kg

Details

  • Ball Retainer Material
    Steel
  • Ball Screw Application
    No
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    52204 THRUST BALL BEARING
  • Flush Ground
    No
  • Harmonization Code
    8482105008
  • Internal Clearance
    C0
  • Long Description
    The 52204 is an open radial deep groove ball bearing with a 15mm bore and 40mm outside diameter, built for durability.
  • Manufacturer Catalog Number
    52204
  • Manufacturer Upc Number
    029176062421
  • Max Operating Temperature
    110 °C, 230 °F
  • Max Rpm
    6000 rpm
  • Maximum Operating RPM
    6000 rpm
  • Measurement Standard
    Metric
  • Min Operating Temperature
    -10 °C, 14 °F
  • Number Of Rows
    2
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    22500 N, 5050 lbf
  • Radial Static Load Capacity
    37500 N, 8500 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    52200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176062421

Overview

Mfr description
52204 THRUST BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought