Motion
52310
NSK 52310 Medium Thrust Ball Bearing With Flat Seat, 40 mm Dia Bore, 95 mm OD, 58 mm W, 97500 N Dynamic/202000 N Static Load
MI ITEM #08673759
MFR #52310
List Price$1,109.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK 52310 Medium Thrust Ball Bearing With Flat Seat, 40 mm Dia Bore, 95 mm OD, 58 mm W, 97500 N Dynamic/202000 N Static Load
MI ITEM #08673759
MFR #52310

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,109.46/each for your price

Overview

Mfr description
52310 THRUST BALL BEARING

Specifications

  • Bore Type
    Round
  • Thrust Bearing Type
    Double-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Country of Origin
    JP
  • Race Type
    Flat
  • Radial Dynamic Load Capacity
    97500 N
  • Max Rpm
    2600 rpm
  • Fillet Radius
    1 mm
  • Series
    523
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176062513
  • UPC_NO
    029176062513
  • Harmonization Code
    8482105008
  • Weight
    1.86 kg
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text