Motion
52320
NSK 52320 Medium Thrust Ball Bearing With Flat Seat, 85 mm Dia Bore, 170 mm OD, 97 mm W, 239000 N Dynamic/595000 N Static Load
MI ITEM #08673760
MFR #52320
Price$4,600.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK 52320 Medium Thrust Ball Bearing With Flat Seat, 85 mm Dia Bore, 170 mm OD, 97 mm W, 239000 N Dynamic/595000 N Static Load
MI ITEM #08673760
MFR #52320

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,600.24/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Fillet Radius
    1.50 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    97 mm
  • Weight
    8.9 kg

Details

  • Bore Type
    Round
  • Country of Origin
    JP
  • Harmonization Code
    8482105008
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176070860
  • Max Rpm
    1500 rpm
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Flat
  • Radial Dynamic Load Capacity
    239000 N
  • Series
    523
  • Thrust Bearing Type
    Double-Direction
  • UPC_NO
    029176070860

Overview

Mfr description
52320 THRUST BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought