Motion
52207
Ball Thrust Bearing - 30 mm Bore, 62 mm OD, 34 mm Width
Mi Item #08673761
MFR #52207
Price$337.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - 30 mm Bore, 62 mm OD, 34 mm Width
Mi Item #08673761
MFR #52207

Mfr description
52207 THRUST BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$337.90/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    34 mm
  • Weight
    0.42 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    52207 THRUST BALL BEARING
  • Harmonization Code
    8482105008
  • Internal Clearance
    C0
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176070938
  • Max Rpm
    4300 rpm
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Flat
  • Radial Dynamic Load Capacity
    39500 N
  • Series
    522
  • Snap Ring Included
    Without Snap Ring
  • Thrust Bearing Type
    Double-Direction
  • UPC_NO
    029176070938
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)