Motion
52311
NSK 52311 Medium Thrust Ball Bearing With Flat Seat, 45 mm Dia Bore, 105 mm OD, 64 mm W, 115000 N Dynamic/244000 N Static Load
Mi Item #08673763
MFR #52311
Price$1,127.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK 52311 Medium Thrust Ball Bearing With Flat Seat, 45 mm Dia Bore, 105 mm OD, 64 mm W, 115000 N Dynamic/244000 N Static Load
Mi Item #08673763
MFR #52311

Mfr description
52311 THRUST BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,127.02/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    105 mm
  • Overall Width  
    64 mm
  • Weight
    2.51 kg

Details

  • Bore Type
    Round
  • Country of Origin
    JP
  • Harmonization Code
    8482105008
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176070952
  • Max Rpm
    2400 rpm
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Flat
  • Radial Dynamic Load Capacity
    115000 N
  • Series
    523
  • Thrust Bearing Type
    Double-Direction
  • UPC_NO
    029176070952
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)