Motion
52316
NSK 52316 Medium Thrust Ball Bearing With Flat Seat, 65 mm Dia Bore, 140 mm OD, 18 mm W, 164000 N Dynamic/395000 N Static Load
Mi Item #08673764
MFR #52316
Price$2,503.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK 52316 Medium Thrust Ball Bearing With Flat Seat, 65 mm Dia Bore, 140 mm OD, 18 mm W, 164000 N Dynamic/395000 N Static Load
Mi Item #08673764
MFR #52316

Mfr description
52316 THRUST BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,503.19/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Fillet Radius
    1.50 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    79 mm
  • Weight
    4.995 kg

Details

  • Bore Type
    Round
  • Country of Origin
    JP
  • Harmonization Code
    8482105008
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176070969
  • Max Rpm
    1800 rpm
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Flat
  • Radial Dynamic Load Capacity
    164000 N
  • Series
    523
  • Thrust Bearing Type
    Double-Direction
  • UPC_NO
    029176070969
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)