Motion
51322
NSK 51322 Medium Thrust Ball Bearing With Flat Seat, 110 mm Dia Bore, 190 mm OD, 63 mm W, 282000 N Dynamic/755000 N Static Load
Mi Item #08673766
MFR #51322
Price$3,152.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK 51322 Medium Thrust Ball Bearing With Flat Seat, 110 mm Dia Bore, 190 mm OD, 63 mm W, 282000 N Dynamic/755000 N Static Load
Mi Item #08673766
MFR #51322

Mfr description
51322 THRUST BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,152.56/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    63 mm
  • Weight
    7.5 kg

Details

  • Bore Type
    Round
  • Country of Origin
    JP
  • Harmonization Code
    8482105008
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176087424
  • Max Rpm
    1300 rpm
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Flat
  • Radial Dynamic Load Capacity
    282000 N
  • Series
    513
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    029176087424
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)