Motion
52214
Radial/deep Groove Ball Bearing - Straight Bore, 55 mm ID, 105 mm OD, 47 mm Width, Open, Without Snap Ring, C0 Internal Clearance
MI ITEM #08673769
MFR #52214
Price$780.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 55 mm ID, 105 mm OD, 47 mm Width, Open, Without Snap Ring, C0 Internal Clearance
MI ITEM #08673769
MFR #52214

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$780.01/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    47 mm
  • Outside Diameter  
    105 mm
  • Overall Width  
    47 mm
  • Weight
    3.172 lbs, 1.439 kg

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    52214 THRUST BALL BEARING
  • Harmonization Code
    8482105008
  • Internal Clearance
    C0
  • Long Description
    The 52214 is an open radial deep groove ball bearing with a 55mm bore and 105mm outside diameter, suitable for heavy-duty use.
  • Manufacturer Catalog Number
    52214
  • Manufacturer Upc Number
    029176088124
  • Maximum Operating RPM
    2800 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    74000 N, 16700 lbf
  • Radial Static Load Capacity
    189000 N, 42500 lbf
  • Series
    52200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176088124

Overview

Mfr description
52214 THRUST BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought