Motion
52312
Radial/deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 64 mm Width, Open, Without Snap Ring, C0 Internal Clearance
MI ITEM #08673770
MFR #52312
Price$1,386.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 64 mm Width, Open, Without Snap Ring, C0 Internal Clearance
MI ITEM #08673770
MFR #52312

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,386.82/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    64 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    64 mm
  • Weight
    5.705 lbs, 2.588 kg

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    52312 THRUST BALL BEARING
  • Harmonization Code
    8482105008
  • Internal Clearance
    C0
  • Long Description
    The 52312 is an open radial deep groove ball bearing with a 50mm bore and 110mm outside diameter, designed for industrial systems.
  • Manufacturer Catalog Number
    52312
  • Manufacturer Upc Number
    029176088131
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    119000 N, 26800 lbf
  • Radial Static Load Capacity
    263000 N, 59000 lbf
  • Series
    52300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176088131

Overview

Mfr description
52312 THRUST BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought