Motion
52313
Radial/deep Groove Ball Bearing - Straight Bore, 55 mm ID, 115 mm OD, 64 mm Width, Open, Without Snap Ring, C0 Internal Clearance
MI ITEM #08673771
MFR #52313
Price$1,511.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 55 mm ID, 115 mm OD, 64 mm Width, Open, Without Snap Ring, C0 Internal Clearance
MI ITEM #08673771
MFR #52313

Mfr description
52313 THRUST BALL BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,511.27/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    64 mm
  • Outside Diameter  
    115 mm
  • Overall Width  
    64 mm
  • Weight
    6.167 lbs, 2.797 kg

Details

  • Ball Retainer Material
    Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    52313 THRUST BALL BEARING
  • Harmonization Code
    8482105008
  • Internal Clearance
    C0
  • Long Description
    The 52313 is an open radial deep groove ball bearing with a 55mm bore and 115mm outside diameter, perfect for high-load applications.
  • Manufacturer Catalog Number
    52313
  • Manufacturer Upc Number
    029176088148
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    123000 N, 27600 lbf
  • Radial Static Load Capacity
    282000 N, 63500 lbf
  • Series
    52300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176088148

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)