Motion
51304
Ball Thrust Bearing - 20 mm Bore, 47 mm OD, 18 mm Width
Mi Item #08673772
MFR #51304
Price$88.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - 20 mm Bore, 47 mm OD, 18 mm Width
Mi Item #08673772
MFR #51304

Mfr description
51304 THRUST BALL BEARING
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$88.07/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    18 mm
  • Weight
    0.153 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    51304 THRUST BALL BEARING
  • Harmonization Code
    8482105008
  • Internal Clearance
    C0
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176088162
  • Product Type
    Ball Thrust Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176088162
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)