Motion
52410
NSK 52410 Heavy Thrust Ball Bearing With Flat Seat, 40 mm Dia Bore, 170 mm OD, 78 mm W, 147000 N Dynamic/288000 N Static Load
Mi Item #08673775
MFR #52410
Price$916.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK 52410 Heavy Thrust Ball Bearing With Flat Seat, 40 mm Dia Bore, 170 mm OD, 78 mm W, 147000 N Dynamic/288000 N Static Load
Mi Item #08673775
MFR #52410

Mfr description
52410 THRUST BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$916.26/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    1.50 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    78 mm
  • Weight
    3.55 kg

Details

  • Bore Type
    Round
  • Country of Origin
    JP
  • Harmonization Code
    8482105008
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176615825
  • Max Rpm
    2000 rpm
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Flat
  • Radial Dynamic Load Capacity
    147000 N
  • Series
    524
  • Thrust Bearing Type
    Double-Direction
  • UPC_NO
    029176615825
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)