Motion
914
NSK Thrust Ball Bearing, 70 mm Dia Bore, 103 mm OD, 27 mm W
MI ITEM #08673776
MFR #914
Price$256.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Thrust Ball Bearing, 70 mm Dia Bore, 103 mm OD, 27 mm W
MI ITEM #08673776
MFR #914

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$256.68/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    103 mm
  • Overall Width  
    27 mm
  • Weight
    0.745 kg

Details

  • Bore Type
    Round
  • Country of Origin
    JP
  • Harmonization Code
    8482105008
  • Manufacturer Product Page
  • Manufacturer Upc Number
    192661002865
  • Product Type
    Ball Thrust Bearings
  • UPC_NO
    192661002865

Overview

Mfr description
914 THRUST BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought