Specifications
Dimensions
- Bore Diameter40 mm
- Outside Diameter90 mm
- Overall Width23 mm
Details
- Bore TypeStraight
- Cage TypeInner Ring Guided
- Closure TypeOpen
- Country of OriginJP
- Harmonization Code8482300080
- Internal ClearanceC3
- Manufacturer Upc Number029176027208
- Measurement StandardMetric
- Product TypeSpherical Roller Bearings
- Series213
- UPC_NO029176027208
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)