Motion
24036CAMK30E4C3

NSK CORP, BEARING DIV
24036CAMK30E4C3

Spherical Roller Bearing - 180 mm ID, 280 mm OD, 100 mm Width, Tapered 1:30 Bore, Open, C3
MI ITEM #08673827
MFR #24036CAMK30E4C3
Price$6,130.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
24036CAMK30E4C3

Spherical Roller Bearing - 180 mm ID, 280 mm OD, 100 mm Width, Tapered 1:30 Bore, Open, C3
MI ITEM #08673827
MFR #24036CAMK30E4C3

Mfr description
24036CAMK30E4C3 SPHERICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,130.46/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    280 mm
  • Overall Width  
    100 mm
  • Weight
    50.045 lbs

Details

  • Bore Type
    Tapered 1:30
  • Cage Material
    Brass
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    NSKâ€s Tough & Long Life - TL - spherical roller bearings are engineered to outlast and outperform conventional bearing solutions in the high-heat conditions of dryer and calender sections of paper making machines, where bearing failures are an all-too-common obstacle to productivity
  • Dynamic Load Capacity
    272018.89 lbf
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176529627
  • Max Rpm
    2200 rpm
  • Maximum Speed
    2200 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    240
  • Static Load Capacity
    393415.75 lbf
  • UPC_NO
    029176529627

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)