Motion
24160CAMK30E4C4

NSK CORP, BEARING DIV
24160CAMK30E4C4

Spherical Roller Bearing - 300 mm ID, 500 mm OD, 200 mm Width, Tapered 1:30 Bore, Open, C4
Mi Item #08673842
MFR #24160CAMK30E4C4
Price$49,476.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
24160CAMK30E4C4

Spherical Roller Bearing - 300 mm ID, 500 mm OD, 200 mm Width, Tapered 1:30 Bore, Open, C4
Mi Item #08673842
MFR #24160CAMK30E4C4

Mfr description
24160CAMK30E4C4 SPHERICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49,476.36/each

Specifications

Dimensions

  • Bore Diameter  
    300 mm
  • Fillet Radius
    4 mm
  • Outside Diameter  
    500 mm
  • Overall Width  
    200 mm
  • Weight
    335.103 lbs

Details

  • Bore Type
    Tapered 1:30
  • Cage Material
    Brass
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    NSKâ€s Tough & Long Life - TL - spherical roller bearings are engineered to outlast and outperform conventional bearing solutions in the high-heat conditions of dryer and calender sections of paper making machines, where bearing failures are an all-too-common obstacle to productivity
  • Dynamic Load Capacity
    876755.1 lbf
  • Harmonization Code
    8482300080
  • Internal Clearance
    C4
  • Manufacturer Upc Number
    029176530050
  • Max Rpm
    1200 rpm
  • Maximum RPM (Grease)
    500 rpm
  • Maximum Speed
    1200 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    241
  • Static Load Capacity
    1303892.2 lbf
  • UPC_NO
    029176530050
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)