Motion
24040CK30E4C3
Spherical Roller Bearing - 200 mm ID, 310 mm OD, 109 mm Width, Tapered 1:30 Bore, Open, C3
MI ITEM #08673845
MFR #24040CK30E4C3
Price$7,969.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 200 mm ID, 310 mm OD, 109 mm Width, Tapered 1:30 Bore, Open, C3
MI ITEM #08673845
MFR #24040CK30E4C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,969.14/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    310 mm
  • Overall Width  
    109 mm
  • Weight
    67.021 lbs

Details

  • Bore Type
    Tapered 1:30
  • Cage Material
    Steel
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    NSKâ€s Tough & Long Life - TL - spherical roller bearings are engineered to outlast and outperform conventional bearing solutions in the high-heat conditions of dryer and calender sections of paper making machines, where bearing failures are an all-too-common obstacle to productivity
  • Dynamic Load Capacity
    321476.87 lbf
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176546792
  • Max Rpm
    2000 rpm
  • Maximum RPM (Grease)
    850 rpm
  • Maximum Speed
    2000 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    240
  • Static Load Capacity
    476595.08 lbf
  • UPC_NO
    029176546792

Overview

Mfr description
24040CK30E4C3 SPHERICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought