Motion
241/500CAMKE4
Spherical Roller Bearing - 500 mm ID, 830 mm OD, 325 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #08673867
MFR #241/500CAMKE4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 500 mm ID, 830 mm OD, 325 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #08673867
MFR #241/500CAMKE4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    500 mm
  • Outside Diameter  
    830 mm
  • Overall Width  
    325 mm

Details

  • Bore Type
    Tapered 1:12
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176638800
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    241
  • UPC_NO
    029176638800

Overview

Mfr description
241/500CAMKE4 SPHERICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought