Motion
21305CDKE4
Spherical Roller Bearing - 25 mm ID, 62 mm OD, 17 mm Width, Tapered 1:12 Bore, Open, C0
Mi Item #08673878
MFR #21305CDKE4
Price$247.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 25 mm ID, 62 mm OD, 17 mm Width, Tapered 1:12 Bore, Open, C0
Mi Item #08673878
MFR #21305CDKE4

Mfr description
21305CDKE4 SPHERICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$247.70/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    17 mm
  • Weight
    0.573 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Steel
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    NSKâ€s Tough & Long Life - TL - spherical roller bearings are engineered to outlast and outperform conventional bearing solutions in the high-heat conditions of dryer and calender sections of paper making machines, where bearing failures are an all-too-common obstacle to productivity
  • Dynamic Load Capacity
    9666.787 lbf
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176674792
  • Max Rpm
    9000 rpm
  • Maximum RPM (Grease)
    5300 rpm
  • Maximum Speed
    9000 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    213
  • Static Load Capacity
    9104.765 lbf
  • UPC_NO
    029176674792
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)